Zoro Homepage

Steel Bench Pick Rack, 12 in D x 21 in H x 36 in W, 3 Shelves, Green

  • Mfr # QPRHA-101GN

  • Zoro # G7701032


product price: $225.99
/ea
Free Shipping & Returns

Key Features

Type
Open Front Bin Shelf
Overall Width
36 in
Overall Height
21 in
Overall Depth
12 in
Number of Shelves
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QPRHA-101GN
Zoro #
G7701032
UPC #
651588024157
Country of Origin
Multiple

Dimensions

Overall Width
36 in
Overall Height
21 in
Overall Depth
12 in
Shelf Width
36 in
Bin Width
4 1/8 in
Width
36 in
Bin Depth
11 5/8 in
Depth
12"
Height
4 in
Bin HxWxD
(24) 4 in x 4 1/8 in x 11 5/8 in

Details

Type
Open Front Bin Shelf
Number of Shelves
3
Color
Green
Material
Steel
Item
Bench Pick Rack
Load Capacity
240 lb
Includes
(24) Bins, Bench Pick Rack
Finish
Powder Coated
Bin Color
Green
ESD Conductive
No
Number of Bins
24
Frame Color
Gray
Frame Material
Steel
Shelf Material
Steel
Number of Usable Sides
1
Includes Bins
Yes
Whole Unit Load Capacity
250 lb
Load Capacity per Shelf
80 lb
Bin Front Type
Open

Description

Bench Pick Rack, Bin Style Shelf, Bin Material Polypropylene, (24) 4 in x 4 1/8 in x 11 5/8 in Bin HxWxD, Bin Height 4 in, Bin Front Type Open, Bin Depth 11 5/8 in, Bin Color Green, Frame Material Steel, Frame Color Gray, Powder Coated, Includes Bins Yes, Bin Width 4 1/8 in, Load Capacity per Shelf 80 lb, Number of Bins 24, Number of Shelves 3, Number of Usable Sides 1, Overall Depth 12 in, Overall Height 21 in, Overall Width 36 in, Steel Shelf Material, No, Whole Unit Load Capacity 250 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.