Steel, Polypropylene Bin Shelving, 14 in D x 74 in H x 36 in W, 8 Shelves, Blue

  • Mfr # WR8-443BL

  • Zoro # G9925404


product price:  $709.99
/ea
Additional $85.00 delivery surcharge applies per item.
See details

Key Features

Type
Open Front Shelf Bin
Overall Width
36 in
Overall Height
74 in
Overall Depth
14 in
Number of Shelves
8
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
WR8-443BL
Zoro #
G9925404
UPC #
651588203859
Country of Origin
Multiple

Dimensions

Overall Width
36 in
Overall Height
74 in
Overall Depth
14 in
Shelf Width
36 in
Bin Depth
14 in
Depth
14"
Bin Width
8 1/4 in
Width
36 in
Height
7 in
Bin HxWxD
(28) 7 in x 8 1/4 in x 14 in

Details

Type
Open Front Shelf Bin
Number of Shelves
8
Color
Blue
Material
Steel, Polypropylene
Item
Bin Shelving
Load Capacity
6,400 lb
Finish
Chrome
Includes
SSB443BL
For Use With
Mfr. No. SSB443BL
Standards
FDA Approved
Bin Color
Blue
ESD Conductive
No
Number of Bins
28
Shelf Material
Steel
Frame Color
Silver
Frame Material
Steel
Number of Usable Sides
1
Shelf Finish
Chrome
Load Capacity per Shelf
800 lb
Whole Unit Load Capacity
6,400 lb
Bin Front Type
Open
Includes Bins
Yes

Description

Bin Shelving, Bin Style Shelf, Bin Material Polypropylene, (28) 7 in x 8 1/4 in x 14 in Bin HxWxD, Bin Height 7 in, Bin Front Type Open, Bin Depth 14 in, Bin Color Blue, Frame Material Steel, FDA Approved, Frame Color Silver, Chrome, Includes Bins Yes, Bin Width 8 1/4 in, Includes SSB443BL, Load Capacity per Shelf 800 lb, Number of Bins 28, Number of Shelves 8, Number of Usable Sides 1, Overall Depth 14 in, Overall Height 74 in, Overall Width 36 in, Chrome Shelf Finish, Steel Shelf Material, No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.