Steel, Polypropylene Bin Shelving, 24 in D x 74 in H x 36 in W, 8 Shelves, Clear

  • Mfr # WR8-950CL

  • Zoro # G9857915


product price:  $1,191.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Type
Open Front
Overall Width
36 in
Overall Height
74 in
Overall Depth
24 in
Number of Shelves
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WR8-950CL
Zoro #
G9857915
UPC #
651588172735
Country of Origin
Multiple

Dimensions

Overall Width
36 in
Overall Height
74 in
Overall Depth
24 in
Depth
24"
Shelf Width
36 in
Bin Depth
23 7/8 in
Width
36 in
Bin Width
8 1/4 in
Height
7 in
Bin HxWxD
(28) 7 in x 8 1/4 in x 23 7/8 in

Details

Type
Open Front
Number of Shelves
8
Color
Clear
Material
Steel, Polypropylene
Item
Bin Shelving
Load Capacity
6,400 lb
Finish
Chrome
Standards
NSF
Includes
QUS950CL
Bin Color
Clear
ESD Conductive
No
Number of Bins
28
Frame Material
Steel
Frame Color
Silver
Shelf Material
Steel
Load Capacity per Shelf
800 lb
Whole Unit Load Capacity
6,400 lb
Bin Front Type
Open
Includes Bins
Yes
Number of Usable Sides
1
Shelf Finish
Chrome

Description

Bin Shelving, Bin Style Hang and Stack, Bin Material Polypropylene, (28) 7 in x 8 1/4 in x 23 7/8 in Bin HxWxD, Bin Height 7 in, Bin Front Type Open, Bin Depth 23 7/8 in, Bin Color Clear, Frame Material Steel, NSF, Frame Color Silver, Chrome, Includes Bins Yes, Bin Width 8 1/4 in, Includes QUS950CL, Load Capacity per Shelf 800 lb, Number of Bins 28, Number of Shelves 8, Number of Usable Sides 1, Overall Depth 24 in, Overall Height 74 in, Overall Width 36 in, Chrome Shelf Finish

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.