Steel, Polypropylene Bin Shelving, 14 in D x 74 in H x 36 in W, 8 Shelves, Yellow

  • Mfr # WR8-240YL

  • Zoro # G7739462


product price:  $629.99
/ea
Free Shipping & Returns

Key Features

Type
Open Front Hang and Stack
Overall Width
36 in
Overall Height
74 in
Overall Depth
14 in
Number of Shelves
8
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
WR8-240YL
Zoro #
G7739462
UPC #
651588129777
Country of Origin
Multiple

Dimensions

Overall Width
36 in
Overall Height
74 in
Overall Depth
14 in
Width
36 in
Shelf Width
36 in
Depth
14"
Bin Width
8 1/4 in
Bin Depth
14 3/4 in
Height
7 in
Bin HxWxD
(28) 7 in x 8 1/4 in x 14 3/4 in

Details

Type
Open Front Hang and Stack
Number of Shelves
8
Color
Yellow
Material
Steel, Polypropylene
Item
Bin Shelving
Load Capacity
6,400 lb
Standards
FDA Approved
Includes
QUS240YL
Bin Color
Yellow
Finish
Chrome
ESD Conductive
No
Frame Material
Steel
Number of Bins
28
Shelf Material
Steel
Frame Color
Silver
Number of Usable Sides
1
Whole Unit Load Capacity
6,400 lb
Includes Bins
Yes
Bin Front Type
Open
Shelf Finish
Chrome
Load Capacity per Shelf
800 lb

Description

Bin Shelving, Bin Style Hang and Stack, Bin Material Polypropylene, (28) 7 in x 8 1/4 in x 14 3/4 in Bin HxWxD, Bin Height 7 in, Bin Front Type Open, Bin Depth 14 3/4 in, Bin Color Yellow, Frame Material Steel, FDA Approved, Frame Color Silver, Chrome, Includes Bins Yes, Bin Width 8 1/4 in, Includes QUS240YL, Load Capacity per Shelf 800 lb, Number of Bins 28, Number of Shelves 8, Number of Usable Sides 1, Overall Depth 14 in, Overall Height 74 in, Overall Width 36 in, Chrome Shelf Finish

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.