Shop QUANTUM STORAGE SYSTEMS

polypropylene Bin Shelving, 18 in D x 74 in H x 36 in W, 9 Shelves, Blue

  • Mfr # WR9-208BL

  • Zoro # G7735822


product price:  $718.99
/ea
Additional $85.00 delivery surcharge applies per item.
See details

Key Features

Type
Open Front Shelf Bin
Overall Width
36 in
Overall Height
74 in
Overall Depth
18 in
Number of Shelves
9
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
WR9-208BL
Zoro #
G7735822
UPC #
651588127810
Country of Origin
Multiple

Dimensions

Overall Width
36 in
Overall Height
74 in
Overall Depth
18 in
Width
36 in
Depth
18"
Shelf Width
36 in
Bin Depth
17 7/8 in
Bin Width
8 3/8 in
Height
6 in
Bin HxWxD
(32) 6 in x 8 3/8 in x 17 7/8 in

Details

Type
Open Front Shelf Bin
Number of Shelves
9
Color
Blue
Material
polypropylene
Item
Bin Shelving
Load Capacity
7,200 lb
Finish
Chrome
Bin Color
Blue
Includes
QSB208BL
Standards
NSF
ESD Conductive
No
Shelf Material
Steel
Number of Bins
32
Frame Color
Silver
Frame Material
Steel
Load Capacity per Shelf
800 lb
Bin Front Type
Open
Number of Usable Sides
1
Includes Bins
Yes
Whole Unit Load Capacity
7,200 lb
Shelf Finish
Chrome

Description

Bin Shelving, Bin Style Shelf, Bin Material Polypropylene, (32) 6 in x 8 3/8 in x 17 7/8 in Bin HxWxD, Bin Height 6 in, Bin Front Type Open, Bin Depth 17 7/8 in, Bin Color Blue, Frame Material Steel, NSF, Frame Color Silver, Chrome, Includes Bins Yes, Bin Width 8 3/8 in, Includes QSB208BL, Load Capacity per Shelf 800 lb, Number of Bins 32, Number of Shelves 9, Number of Usable Sides 1, Overall Depth 18 in, Overall Height 74 in, Overall Width 36 in, Chrome Shelf Finish, Steel Shelf Material, No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.