Steel Enclosed Bin Shelving, 12 in D x 39 in H x 36 in W, 7 Shelves, Blue

  • Mfr # CL1239-601BL

  • Zoro # G7791481


product price:  $705.99
/ea
Additional $65.00 delivery surcharge applies per item.
See details

Key Features

Type
Closed Front
Overall Width
36 in
Overall Height
39 in
Overall Depth
12 in
Number of Shelves
7
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CL1239-601BL
Zoro #
G7791481
UPC #
651588006153
Country of Origin
Multiple

Dimensions

Overall Width
36 in
Overall Height
39 in
Overall Depth
12 in
Bin Width
5 9/16 in
Depth
12"
Width
36 in
Bin Depth
11 5/8 in
Shelf Width
36 in
Height
4 5/8 in
Bin HxWxD
(36) 4 5/8 in x 5 9/16 in x 11 5/8 in

Details

Type
Closed Front
Number of Shelves
7
Color
Blue
Material
Steel
Item
Enclosed Bin Shelving
Load Capacity
2,400 lb
Includes
(36) Euro Drawers, Closed Shelving Unit
Bin Color
Blue
Finish
Powder Coated
ESD Conductive
No
Frame Color
Gray
Number of Bins
36
Shelf Material
Steel
Frame Material
Steel
Shelf Finish
Powder Coated
Whole Unit Load Capacity
2,400 lb
Bin Front Type
Closed
Includes Bins
Yes
Load Capacity per Shelf
400 lb
Number of Usable Sides
1

Description

Enclosed Bin Shelving, Bin Style Drawer, Bin Material Polystyrene, (36) 4 5/8 in x 5 9/16 in x 11 5/8 in Bin HxWxD, Bin Height 4 5/8 in, Bin Front Type Closed, Bin Depth 11 5/8 in, Bin Color Blue, Frame Material Steel, Frame Color Gray, Powder Coated, Includes Bins Yes, Bin Width 5 9/16 in, Load Capacity per Shelf 400 lb, Number of Bins 36, Number of Shelves 7, Number of Usable Sides 1, Overall Depth 12 in, Overall Height 39 in, Overall Width 36 in, Powder Coated Shelf Finish

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.