Zoro Homepage

Steel Bin Rail Floor Rack, 15 in D x 54 in H x 36 in W, Red

  • Mfr # QRU-16S-230-48RD

  • Zoro # G9805591


product price: $628.99
/ea
Free Shipping & Returns

Key Features

Overall Width
36 in
Overall Depth
15 in
Overall Height
54 in
Number of Bins
48
Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QRU-16S-230-48RD
Zoro #
G9805591
UPC #
651588027134
Country of Origin
Multiple

Dimensions

Overall Width
36 in
Overall Depth
15 in
Overall Height
54 in
Depth
15"
Bin Depth
10 7/8 in
Bin Width
5 1/2 in
Width
36 in
Height
5 in
Bin HxWxD
(48) 5 in x 5 1/2 in x 10 7/8 in

Details

Number of Bins
48
Color
Red
Load Capacity
600 lb
Material
Steel
Finish
Powder Coated
Item
Bin Rail Floor Rack
Bin Color
Red
ESD Conductive
No
Type
Ultra Stack and Hang
Frame Material
Steel
Rail Material
Steel
Whole Unit Load Capacity
600 lb
Number of Usable Sides
1
Rail Finish
Powder Coated
Rack Color
Gray
Load Capacity per Rail
37 lb

Description

Bin Rail Floor Rack, Red Bin Color, Bin HxWxD (48) 5 in x 5 1/2 in x 10 7/8 in, Hang and Stack, Polypropylene, Number of Bins 48, Overall Depth 15 in, Overall Height 54 in, Overall Width 36 in, Rack Color Gray, Rail Finish Powder Coated, Rail Material Steel, ESD Conductive No, Frame Material Steel, Number of Usable Sides 1, Load Capacity per Rail 37 lb, Whole Unit Load Capacity 600 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.