
36X19 HC LOUVERED PANEL W/18 BINS GREEN
Mfr # QLP-3619HC-230-18GN
Zoro # G116533840
product price: $176.99
/eaKey Features
Load Capacity
200 lb
Overall Length
36 in
Number of Bins
18
Overall Height
19 in
Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QLP-3619HC-230-18GN
Zoro #
G116533840
UPC #
651588279618
Country of Origin
Multiple
Dimensions
Overall Length
36 in
Overall Height
19 in
Overall Width
11 in
Details
Load Capacity
200 lb
Color
Oyster White
Number of Bins
18
Item
Louvered Panel Wall Mount
Material
Carbon Steel
Bin Color
Green
Description
Louvered Panel, wall mounted, 36''L x 11''D x 19''H, includes: 18 QUS230, green bins, heavy-duty 16 gauge cold rolled steel, oyster white enamel coated finish mounting hardware not included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.