Zoro Homepage

36X19 HC LOUVERED PANEL W/32 BINS BLACK

  • Mfr # QLP-3619HC-210-32BK

  • Zoro # G516533839


product price: $145.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.

Key Features

Overall Length
36 in
Number of Bins
32
Overall Height
19 in
Material
Carbon Steel
Load Capacity
200 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QLP-3619HC-210-32BK
Zoro #
G516533839
UPC #
651588279274
Country of Origin
Multiple

Dimensions

Overall Length
36 in
Overall Height
19 in
Overall Width
6 in

Details

Number of Bins
32
Material
Carbon Steel
Item
Louvered Panel Wall Mount
Bin Color
Black
Load Capacity
200 lb
Color
Oyster White

Description

Louvered Panel, wall mounted, 36''L x 6''D x 19''H, includes: 32 QUS210, black bins, heavy-duty 16 gauge cold rolled steel, oyster white enamel coated finish mounting hardware not included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.