Zoro Homepage

36X19 HC LOUVERED PANEL W/32 BINS RED

  • Mfr # QLP-3619HC-210-32RD

  • Zoro # G116533758


product price: $145.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.

Key Features

Number of Bins
32
Load Capacity
200 lb
Overall Width
6 in
Overall Height
19 in
Overall Length
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QLP-3619HC-210-32RD
Zoro #
G116533758
UPC #
651588279373
Country of Origin
Multiple

Dimensions

Overall Width
6 in
Overall Height
19 in
Overall Length
36 in

Details

Number of Bins
32
Load Capacity
200 lb
Bin Color
Red
Item
Louvered Panel Wall Mount
Color
Oyster White
Material
Carbon Steel

Description

Louvered Panel, wall mounted, 36''L x 6''D x 19''H, includes: 32 QUS210, red bins, heavy-duty 16 gauge cold rolled steel, oyster white enamel coated finish mounting hardware not included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.