Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

36X61 GRAY LOUVERED PANEL WITH BINS YELLOW

  • Mfr # QLP-3661-220-120YL

  • Zoro # G016533797


product price: $598.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Load Capacity
1,000 lb
Number of Bins
120
Overall Length
36 in
Overall Height
61 in
Overall Width
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QLP-3661-220-120YL
Zoro #
G016533797
UPC #
651588194218
Country of Origin
Multiple

Dimensions

Overall Length
36 in
Overall Height
61 in
Overall Width
8 in

Details

Bin Color
Yellow
Load Capacity
1,000 lb
Number of Bins
120
Item
Louvered Panel Wall Mount
Color
Gray
Material
Carbon Steel

Description

Louvered Panel, wall mounted, 36''L x 8''D x 61''H, includes: 120 QUS220, yellow bins, heavy-duty 16 gauge cold rolled steel, gray enamel coated finish mounting hardware not included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.