Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

36X61 HC LOUVERED PANEL W/28 BINS IVORY

  • Mfr # QLP-3661HC-240-28IV

  • Zoro # G516533761


product price: $580.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Load Capacity
1,000 lb
Material
Carbon Steel
Overall Length
36 in
Number of Bins
28
Overall Height
61 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QLP-3661HC-240-28IV
Zoro #
G516533761
UPC #
651588280058
Country of Origin
Multiple

Dimensions

Overall Length
36 in
Overall Height
61 in
Overall Width
15 in

Details

Bin Color
Ivory
Load Capacity
1,000 lb
Item
Louvered Panel Wall Mount
Material
Carbon Steel
Color
Oyster White
Number of Bins
28

Description

Louvered Panel, wall mounted, 36''L x 15''D x 61''H, includes: 28 QUS240, ivroy bins, heavy-duty 16 gauge cold rolled steel, oyster white enamel coated finish mounting hardware not included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.