Shop METRO

Aluminum, Stainless Steel Louvered Shelf, 60 in W x 14 in D x 1 1/2 in H, Silver

  • Mfr # 1460LS-4
  • Zoro # G8668283

product price: 
$
1,300.00
/pk of 4, $325.00/ea
Free Shipping & Returns

Key Features

Overall Height
1 1/2 in
Overall Width
60 in
Overall Depth
14 in
Shelving Style
Solid
Color
Silver
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
1460LS-4
Zoro #
G8668283
UPC #
-
Country of Origin
Mexico
Shelving Style
Solid
Color
Silver
Load Capacity
600 lb
Finish
Stainless steel
Material
Aluminum, Stainless Steel
Item
Louvered Shelf
Includes
(16) Pairs of Split Sleeves
Adjustment Type
Split Sleeve
Standards
NSF
For Use With
Metro Super Erecta SiteSelect Posts
Wire Shelving Material
Stainless Steel
Shelf Style
Ventilated
Load Capacity per Shelf
600 lb
Shelf Adjustment Type
Split Sleeve
Capacity
600 lb.
Number of Pieces
4
Shelf Capacity
600 lb
Item - Wire Shelves
Louvered Shelf
Recommended Environments
Dry, Harsh, Wet
Lip Type
Stationary
Wire Shelving Finish
Stainless Steel
Wire Shelf Adjustment Type
Split Sleeve
Shell Material
Aluminum, Stainless Steel
Wire Color
Silver
Traction Material
Aluminum, Stainless Steel

Dimensions

Overall Height
1 1/2 in
Overall Width
60 in
Overall Depth
14 in
Lip Height
1/8 in
Depth
14"
Width
60 in

Description

Louvered Shelf, Ventilated Shelf Style, Split Sleeve Shelf Adjustment Type, Load Capacity per Shelf 600 lb, Lip Height 1/8 in, Lip Type Stationary, Overall Depth 14 in, Overall Height 1 1/2 in, Overall Width 60 in, 600 lb Load Capacity, (16) Pairs of Split Sleeves, Silver, Aluminum, Stainless Steel, Number of Pieces 4, Dry, Harsh, Wet, NSF, Package Quantity 4

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.