
36X61 HC LOUVERED PANEL W/60 BINS IVORY
Mfr # QLP-3661HC-230-60IV
Zoro # G416533854
product price: $688.99
/eaKey Features
Load Capacity
1,000 lb
Number of Bins
60
Overall Height
61 in
Overall Width
11 in
Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QLP-3661HC-230-60IV
Zoro #
G416533854
UPC #
651588279915
Country of Origin
Multiple
Dimensions
Overall Height
61 in
Overall Width
11 in
Overall Length
36 in
Details
Load Capacity
1,000 lb
Number of Bins
60
Bin Color
Ivory
Item
Louvered Panel Wall Mount
Material
Carbon Steel
Color
Oyster White
Description
Louvered Panel, wall mounted, 36''L x 11''D x 61''H, includes: 60 QUS230, ivory bins, heavy-duty 16 gauge cold rolled steel, oyster white enamel coated finish mounting hardware not included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.