Zoro Homepage

39in - 4 SHELF OPEN UNIT

  • Mfr # 39-1842-4

  • Zoro # G216531852


product price: $246.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Overall Width
18 in
Load Capacity
400 lb
Color
Gray
Overall Height
42 in
Number of Shelves
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
39-1842-4
Zoro #
G216531852
UPC #
651588128336
Country of Origin
China

Dimensions

Overall Depth
39 in
Overall Width
18 in
Overall Height
42 in

Details

Load Capacity
400 lb
Color
Gray
Item
Solid Shelving Unit
Number of Shelves
4
Shelving Material
Carbon Steel

Description

IRONMAN, 22 gauge steel shelving, open, 18''W x 42''L x 39''H, 400 lb. load capacity per shelf, includes: 4 shelves, uprights and crossbars

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.