Zoro Homepage

39in - 5 SHELF OPEN UNIT

  • Mfr # 39-1842-5

  • Zoro # G916531862


product price: $333.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Shelving Material
Carbon Steel
Number of Shelves
5
Overall Depth
39 in
Overall Width
18 in
Load Capacity
400 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
39-1842-5
Zoro #
G916531862
UPC #
651588128350
Country of Origin
China

Dimensions

Overall Depth
39 in
Overall Width
18 in
Overall Height
42 in

Details

Shelving Material
Carbon Steel
Number of Shelves
5
Load Capacity
400 lb
Color
Gray
Item
Solid Shelving Unit

Description

IRONMAN, 22 gauge steel shelving, open, 18''W x 42''L x 39''H, 400 lb. load capacity per shelf, includes: 5 shelves, uprights and crossbars

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.