Zoro Homepage

4 SHELF OPEN UNIT W/12 BINS CLEAR

  • Mfr # 1239-SB807CL

  • Zoro # G116531983


product price: $295.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Bin Color
Clear
Number of Bins
12
Load Capacity
400 lb
Overall Depth
12 in
Overall Height
39 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1239-SB807CL
Zoro #
G116531983
UPC #
651588297957
Country of Origin
Multiple

Dimensions

Overall Depth
12 in
Overall Height
39 in
Overall Width
36 in

Details

Bin Color
Clear
Number of Bins
12
Load Capacity
400 lb
Item
Solid Shelving Unit
Color
Galvanized
Number of Shelves
4
Material
Carbon Steel

Description

Shelving Unit, 12''D x 36''L x 39''H, heavy duty, 400 lb. load capacity per shelf, includes: 4 shelves, 12 11-5/8''L x 8-3/8''W x 8''H QSB807 clear bins, uprights and cross bars, smooth powder-coat finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.