Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4 SHELF OPEN UNIT W/15 BINS CLEA

  • Mfr # 1239-SB802CL

  • Zoro # G416532130


product price: $372.99
/ea
Item requires special delivery charges. A $275.00 per item surcharge will be applied.

Key Features

Number of Shelves
4
Number of Bins
15
Bin Color
Clear
Overall Depth
12 in
Load Capacity
400 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1239-SB802CL
Zoro #
G416532130
UPC #
651588297933
Country of Origin
Multiple

Dimensions

Overall Depth
12 in
Overall Width
36 in
Overall Height
39 in

Details

Number of Shelves
4
Number of Bins
15
Bin Color
Clear
Load Capacity
400 lb
Item
Solid Shelving Unit
Color
Galvanized
Material
Carbon Steel

Description

Shelving Unit, 12''D x 36''L x 39''H, heavy duty, 400 lb. load capacity per shelf, includes: 4 shelves, 15 11-5/8''L x 6-5/8''W x 8''H QSB802 clear bins, uprights and cross bars, smooth powder-coat finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.