4-TIER MOB CART GREEN EPOXY W/ INLAY & LH 24x36x69in

  • Mfr # M2436P46-LH33C

  • Zoro # G516545047


product price: $537.99
/ea
Additional $225.00 delivery surcharge applies per item.
See details

Key Features

Load Capacity
1,200 lb
Material
Carbon Steel
Overall Height
69 in
Overall Length
36 in
Overall Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M2436P46-LH33C
Zoro #
G516545047
UPC #
651588135808
Country of Origin
Multiple

Dimensions

Overall Height
69 in
Overall Length
36 in
Overall Width
24 in

Details

Load Capacity
1,200 lb
Item
Cart Stem Caster
Material
Carbon Steel
Color
Epoxy Coated, Green
Number of Shelves
4

Description

Mobile Cart, 36''W x 24''D x 69''H, 1200 lbs. load capacity, includes: 4 shelves, 4 posts, 1 inlay mat, 3 label holders, 4 donut bumpers and 4 5'' polyurethane swivel casters 2 with brakes, green epoxy antimicrobial finish, NSF

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.