Steel Bin Shelving, 18 in D x 74 in H x 42 in W, 5 Shelves, Red

  • Mfr # WR5-533RD

  • Zoro # G9837186


product price:  $581.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.

Key Features

Type
Open Front
Overall Width
42 in
Overall Height
74 in
Overall Depth
18 in
Number of Shelves
5
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
WR5-533RD
Zoro #
G9837186
UPC #
651588074978
Country of Origin
Multiple

Dimensions

Overall Width
42 in
Overall Height
74 in
Overall Depth
18 in
Shelf Width
42 in
Bin Width
12 3/8 in
Bin Depth
19 3/4 in
Depth
18"
Width
42 in
Height
11 7/8 in
Bin HxWxD
(12) 11 7/8 in x 12 3/8 in x 19 3/4 in

Details

Type
Open Front
Number of Shelves
5
Color
Red
Material
Steel
Item
Bin Shelving
Load Capacity
4,000 lb
Finish
Chrome
Bin Color
Red
Includes
QMS533RD
Standards
NSF
ESD Conductive
No
Shelf Material
Steel
Frame Material
Steel
Frame Color
Silver
Number of Bins
12
Load Capacity per Shelf
700 lb
Includes Bins
Yes
Bin Front Type
Open
Whole Unit Load Capacity
4,000 lb
Number of Usable Sides
1
Shelf Finish
Chrome

Description

Bin Shelving, Bin Style Stacking, Bin Material Polypropylene, (12) 11 7/8 in x 12 3/8 in x 19 3/4 in Bin HxWxD, Bin Height 11 7/8 in, Bin Front Type Open, Bin Depth 19 3/4 in, Bin Color Red, Frame Material Steel, NSF, Frame Color Silver, Chrome, Includes Bins Yes, Bin Width 12 3/8 in, Includes QMS533RD, Load Capacity per Shelf 700 lb, Number of Bins 12, Number of Shelves 5, Number of Usable Sides 1, Overall Depth 18 in, Overall Height 74 in, Overall Width 42 in, Chrome Shelf Finish

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.