Zoro Homepage

48" Wall Mount Bin Rail

  • Mfr # QRU-1W

  • Zoro # G4111983


product price: $28.45
/ea

Key Features

Color
Gray
Material
Steel
Overall Width
5/8 in
Overall Height
3 in
Overall Length
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QRU-1W
Zoro #
G4111983
UPC #
651588027196
Country of Origin
Taiwan, Province of China

Dimensions

Overall Width
5/8 in
Overall Height
3 in
Overall Length
48 in
Outside Length
49 1/2 in
Outside Width
3 1/2 in
Outside Height
1 1/2 in
Material Thickness
16 ga

Details

Color
Gray
Material
Steel
Item
Wall Rail
ESD Conductive
No
Bin and Container Accessory Item
Wall Mount Rail
Used With Bin or Container Style
Hang and Stack Bin
Load Capacity
125 lb
Weight Capacity
125 lb
Number of Rails
1
Compatible Manufacturer Model Number
QUS200, QUS210, QUS220, QUS221, QUS224, QUS230, QUS232, QUS234, QUS235, QUS236, QUS238, QUS239, QUS240, QUS241, QUS242, QUS245, QUS248
Electrostatic Discharge
Not Electrostatic Discharge Conductive
For Bin Type
Hang and Stack
Product Type
Bin Wall-Mount Rail
Series
QRU

Description

Wall Rail, Overall Length 48 in, Overall Width 5/8 in, Material Steel, Color Gray, Compatible Manufacturer Model Number QUS200, QUS210, QUS220, QUS221, QUS224, QUS230, QUS232, QUS234, QUS235, QUS236, QUS238, QUS239, QUS240, QUS241, QUS242, QUS245, QUS248, For Bin Type Hang and Stack, Electrostatic Discharge Not Electrostatic Discharge Conductive, Weight Capacity 125 lb, Number of Rails 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.