Zoro Homepage

48in DOUBLE SIDED UNIT W/14 GRAY TILT BINS

  • Mfr # QFS248-76GY

  • Zoro # G516553493


product price: $1,619.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.

Key Features

Color
Black
Overall Width
23.625 in
Overall Height
52 in
Load Capacity
600 lb
Overall Length
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QFS248-76GY
Zoro #
G516553493
UPC #
651588018293
Country of Origin
Multiple

Dimensions

Overall Width
23.625 in
Overall Height
52 in
Overall Length
16 in

Details

Color
Black
Load Capacity
600 lb
Material
Carbon Steel
Number of Bins
14
Item
Organizer System

Description

Tip Out Bin Floor Stand, double sided, 20-1/4''D x 23-5/8''W x 52''H, includes: 2 QTB302, 2 QTB303, 2 QTB304, 2 QTB305, 2 QTB306 and 4 QTB309 gray bins, 14 gauge steel, black coated finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.