Zoro Homepage

48in DOUBLE SIDED UNIT W/14 IVORY TILT BINS

  • Mfr # QFS248-76IV

  • Zoro # G116553480


product price: $1,619.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.

Key Features

Load Capacity
600 lb
Color
Black
Overall Width
23.625 in
Overall Height
52 in
Number of Bins
14
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QFS248-76IV
Zoro #
G116553480
UPC #
651588018316
Country of Origin
Multiple

Dimensions

Overall Width
23.625 in
Overall Height
52 in
Overall Length
16 in

Details

Load Capacity
600 lb
Color
Black
Item
Organizer System
Number of Bins
14
Material
Carbon Steel

Description

Tip Out Bin Floor Stand, double sided, 20-1/4''D x 23-5/8''W x 52''H, includes: 2 QTB302, 2 QTB303, 2 QTB304, 2 QTB305, 2 QTB306 and 4 QTB309 ivory bins, 14 gauge steel, black coated finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.