Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

48in DOUBLE SIDED UNIT W/14 WHITE TILT BINS

  • Mfr # QFS248-76WT

  • Zoro # G616553492


product price: $1,619.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.

Key Features

Color
Black
Overall Width
23.625 in
Material
Carbon Steel
Overall Height
52 in
Number of Bins
14
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
QFS248-76WT
Zoro #
G616553492
UPC #
651588018330
Country of Origin
Multiple

Dimensions

Overall Width
23.625 in
Overall Height
52 in
Overall Length
16 in

Details

Color
Black
Item
Organizer System
Material
Carbon Steel
Number of Bins
14
Load Capacity
600 lb

Description

Tip Out Bin Floor Stand, double sided, 20-1/4''D x 23-5/8''W x 52''H, includes: 2 QTB302, 2 QTB303, 2 QTB304, 2 QTB305, 2 QTB306 and 4 QTB309 white bins, 14 gauge steel, black coated finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.