Zoro Homepage

48in SINGLE SIDE UNIT W/7 GRAY TILT BINS

  • Mfr # QFS148-38GY

  • Zoro # G116553497


product price: $809.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.

Key Features

Number of Bins
7
Load Capacity
300 lb
Overall Width
23.625 in
Overall Height
52 in
Overall Length
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QFS148-38GY
Zoro #
G116553497
UPC #
651588017937
Country of Origin
Multiple

Dimensions

Overall Width
23.625 in
Overall Height
52 in
Overall Length
8 in

Details

Number of Bins
7
Load Capacity
300 lb
Item
Organizer System
Color
Black
Material
Carbon Steel

Description

Tip Out Bin Floor Stand, single sided, 10''D x 23-5/8''W x 52''H, includes: 1 QTB302, 1 QTB303, 1 QTB304, 1 QTB305, 1 QTB306 and 2 QTB309 gray bins, 14 gauge steel, black coated finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.