Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

48in SINGLE SIDE UNIT W/7 WHITE TILT BINS

  • Mfr # QFS148-38WT

  • Zoro # G016553474


product price: $665.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.

Key Features

Number of Bins
7
Overall Height
52 in
Overall Width
23.625 in
Overall Length
8 in
Load Capacity
300 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
QFS148-38WT
Zoro #
G016553474
UPC #
651588017975
Country of Origin
Multiple

Dimensions

Overall Height
52 in
Overall Width
23.625 in
Overall Length
8 in

Details

Number of Bins
7
Item
Organizer System
Load Capacity
300 lb
Material
Carbon Steel
Color
Black

Description

Tip Out Bin Floor Stand, single sided, 10''D x 23-5/8''W x 52''H, includes: 1 QTB302, 1 QTB303, 1 QTB304, 1 QTB305, 1 QTB306 and 2 QTB309 white bins, 14 gauge steel, black coated finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.