Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

48X61 HC LOUVERED PANEL W/165 BINS BLACK

  • Mfr # QLP-4861HC-220-165BK

  • Zoro # G216533795


product price: $851.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Number of Bins
165
Load Capacity
1,000 lb
Overall Width
8 in
Overall Height
61 in
Overall Length
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QLP-4861HC-220-165BK
Zoro #
G216533795
UPC #
651588280119
Country of Origin
Multiple

Dimensions

Overall Width
8 in
Overall Height
61 in
Overall Length
48 in

Details

Number of Bins
165
Load Capacity
1,000 lb
Bin Color
Black
Item
Louvered Panel Wall Mount
Color
Oyster White
Material
Carbon Steel

Description

Louvered Panel, wall mounted, 48''L x 8''D x 61''H, includes: 165 QUS220, black bins, heavy-duty 16 gauge cold rolled steel, oyster white enamel coated finish mounting hardware not included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.