Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

48X61 HC LOUVERED PANEL W/165 BINS BLUE

  • Mfr # QLP-4861HC-220-165BL

  • Zoro # G416533793


product price: $851.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Load Capacity
1,000 lb
Number of Bins
165
Overall Height
61 in
Overall Length
48 in
Overall Width
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QLP-4861HC-220-165BL
Zoro #
G416533793
UPC #
651588280133
Country of Origin
Multiple

Dimensions

Overall Height
61 in
Overall Length
48 in
Overall Width
8 in

Details

Item
Louvered Panel Wall Mount
Load Capacity
1,000 lb
Number of Bins
165
Material
Carbon Steel
Bin Color
Blue
Color
Oyster White

Description

Louvered Panel, wall mounted, 48''L x 8''D x 61''H, includes: 165 QUS220, blue bins, heavy-duty 16 gauge cold rolled steel, oyster white enamel coated finish mounting hardware not included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.