Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

48X61 HC LOUVERED PANEL W/165 BINS GREEN

  • Mfr # QLP-4861HC-220-165GN

  • Zoro # G716533790


product price: $851.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Load Capacity
1,000 lb
Number of Bins
165
Material
Carbon Steel
Overall Length
48 in
Overall Height
61 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QLP-4861HC-220-165GN
Zoro #
G716533790
UPC #
651588280171
Country of Origin
Multiple

Dimensions

Overall Length
48 in
Overall Height
61 in
Overall Width
8 in

Details

Load Capacity
1,000 lb
Number of Bins
165
Material
Carbon Steel
Item
Louvered Panel Wall Mount
Color
Oyster White
Bin Color
Green

Description

Louvered Panel, wall mounted, 48''L x 8''D x 61''H, includes: 165 QUS220, green bins, heavy-duty 16 gauge cold rolled steel, oyster white enamel coated finish mounting hardware not included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.