Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5 SHELF OPEN UNIT W/16 BINS CLEAR

  • Mfr # 1839-208CL

  • Zoro # G316532216


product price: $522.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Bin Color
Clear
Overall Height
39 in
Overall Width
36 in
Number of Shelves
5
Overall Depth
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1839-208CL
Zoro #
G316532216
UPC #
651588253397
Country of Origin
Multiple

Dimensions

Overall Height
39 in
Overall Width
36 in
Overall Depth
18 in

Details

Item
Solid Shelving Unit
Bin Color
Clear
Number of Shelves
5
Number of Bins
16
Load Capacity
400 lb
Material
Carbon Steel
Color
Galvanized

Description

Shelving Unit, 18''D x 36''L x 39''H, heavy duty, 400 lb. load capacity per shelf, includes: 5 shelves, 16 17-7/8''L x 8-3/8''W x 6''H QSB208 clear black bins, uprights and cross bars, smooth powder-coat finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.