
5-TIER MOB CART GRAY EPOXY W/ INLAY & LH 18x36x80in
Mfr # M1836GY47-5LH33C
Zoro # G516545146
product price: $512.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Load Capacity
1,200 lb
Number of Shelves
5
Material
Carbon Steel
Overall Length
36 in
Color
Epoxy Coated, Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M1836GY47-5LH33C
Zoro #
G516545146
UPC #
651588136829
Country of Origin
Multiple
Dimensions
Overall Length
36 in
Overall Height
80 in
Overall Width
18 in
Details
Load Capacity
1,200 lb
Number of Shelves
5
Item
Cart Stem Caster
Material
Carbon Steel
Color
Epoxy Coated, Gray
Description
Mobile Cart, 36''W x 18''D x 80''H, 1200 lbs. load capacity, includes: 5 shelves, 4 posts, 1 inlay mat, 4 label holders, 4 donut bumpers and 4 5'' polyurethane swivel casters 2 with brakes, gray epoxy antimicrobial finish, NSF
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.