Low-Profile Utility Cart with Lipped & Flush Metal Shelves, Steel, 1,200 lb Load Capacity, 37 in L

  • Mfr # SH136P500GP
  • Zoro # G2115806
product price: 
$
383.99
/ea
Additional $130.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
37 in
Overall Length
37 in
Overall Width
19 in
Material
Steel
Color
Gray
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SH136P500GP
Zoro #
G2115806
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
37 in
Overall Length
37 in
Overall Width
19 in
Caster Dia.
5 in
Shelf Length
36 in
Lip Height
1-1/2 in
Shelf Width
18 in
Caster Width
1-1/4 in
Top Shelf Height
27 in
Overall LxWxH
37 in x 19 in x 37 in
Shelf LxW
36 in x 18 in
Bottom Shelf Lip Height
1 1/2 in
Caster Wheel Dia.
5 in
Top Shelf Lip Height
1-1/2"
Shelf Lip Height
1-1/2"
Wire Rope Length
37 in
Length
37 in

Details

Material
Steel
Color
Gray
Load Capacity
1,200 lb
Item
Low-Profile Utility Cart with Lipped & Flush Metal Shelves
Wheel Type
5" x 1-1/4" Polyolefin
Handle Type
Raised
Number of Shelves
2
Handle Included
Yes
Distance Between Shelves
17 in
Utility Cart Shelf Style
Lipped/Flush Combination
Assembled/Unassembled
Assembled
Capacity per Shelf
700 lb
Gauge
12 ga
Utility Cart Item
Raised Handle Utility Cart
Caster Material
Polyolefin
Caster Type
(2) Rigid, (2) Swivel
Cart Shelf Style
Lipped/Flush Combination
Finish
Powder Coated
Non-Marking
No
Electrical Included
No
Number of Drawers
0
Construction
Welded Steel
Number of Compartments
0
Type
2 Shelf
Includes Electrical Outlets
No
Power Indicator
No
Caster Wheel/Tread Material
Polyolefin
Caster Mounting Type
Plate
Caster/Wheel Mounting Location
Standard
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Lip Style
Combination
Method of Construction
Bolted
Shell Material
Steel
Wire Color
Gray

Description

Utility Cart, Load Capacity 1,200 lb, Steel Material, 12 ga Gauge, Powder Coated Finish, Gray Color, Overall Length 37 in, Overall Width 19 in, Number of Shelves 2, Capacity per Shelf 700 lb, Distance Between Shelves 17 in, Shelf Length 36 in, Shelf Width 18 in, Top Shelf Height 27 in, Assembled/Unassembled Assembled

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.