
5-TIER MOB CART GREEN EPOXY W/ INLAY & LH 18x48x69in
Mfr # M1848P46-5LH45C
Zoro # G616545114
product price: $607.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Color
Epoxy Coated, Green
Overall Height
69 in
Overall Width
18 in
Number of Shelves
5
Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
M1848P46-5LH45C
Zoro #
G616545114
UPC #
651588136003
Country of Origin
Multiple
Dimensions
Overall Height
69 in
Overall Width
18 in
Overall Length
48 in
Details
Color
Epoxy Coated, Green
Number of Shelves
5
Material
Carbon Steel
Load Capacity
1,200 lb
Item
Cart Stem Caster
Description
Mobile Cart, 48''W x 18''D x 80''H, 1200 lbs. load capacity, includes: 5 shelves, 4 posts, 1 inlay mat, 4 label holders, 4 donut bumpers and 4 5'' polyurethane swivel casters 2 with brakes, green epoxy antimicrobial finish, NSF
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.