Shop VESTIL
Additional $250.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Site Cart/Truck 600 lb Foam-Filled Casters 34 1/2 x 22 13/16 x 57 9/16
- Mfr # SITE-C-FF
- Zoro # G4981420
product price:Â
$
311.99
/ea
Key Features
Overall Height
57-9/16"
Overall Width
34-1/2"
Material
Steel
Color
Yellow
Load Capacity
600 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SITE-C-FF
- Zoro #
- G4981420
- UPC #
- 691215078818
- Country of Origin
- United States
Dimensions
- Overall Height
- 57-9/16"
- Overall Width
- 34-1/2"
- Wheel Diameter
- 16"
- Platform Length
- 22.8125"
Details
- Material
- Steel
- Color
- Yellow
- Load Capacity
- 600 lb
- Item
- Hand Truck Cart,Foam Filled Tires
- Wheel Type
- Foam Filled
- Assembled
- Yes
- For Use With
- The large carrying surface is ideal for maneuvering plants and other horticulture products
- Includes
- (1) Steel Site Cart/Truck On Foam Filled Tires
- Finish
- Powder Coat
- Features
- Landscaping is easier due to the oversized nose plate
Description
Hand Truck Cart,Foam Filled Tires
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.