5-TIER MOB CART GREEN EPOXY W/ INLAY & LH 24x48x69in

  • Mfr # M2448P46-5LH45C

  • Zoro # G416545123


product price: $806.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Color
Epoxy Coated, Green
Overall Width
24 in
Overall Height
69 in
Material
Carbon Steel
Number of Shelves
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M2448P46-5LH45C
Zoro #
G416545123
UPC #
651588136065
Country of Origin
Multiple

Dimensions

Overall Width
24 in
Overall Height
69 in
Overall Length
48 in

Details

Color
Epoxy Coated, Green
Material
Carbon Steel
Item
Cart Stem Caster
Number of Shelves
5
Load Capacity
1,200 lb

Description

Mobile Cart, 48''W x 24''D x 69''H, 1200 lbs. load capacity, includes: 5 shelves, 4 posts, 1 inlay mat, 4 label holders, 4 donut bumpers and 4 5'' polyurethane swivel casters 2 with brakes, green epoxy antimicrobial finish, NSF

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.