
5-TIER SOLID STAINLESS STEEL MOB CART 14x36x69in
Mfr # M1436SS46-5
Zoro # G816545037
product price: $2,257.99
/eaKey Features
Load Capacity
1,200 lb
Number of Shelves
5
Overall Width
14 in
Overall Length
36 in
Color
Stainless
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M1436SS46-5
Zoro #
G816545037
UPC #
651588173381
Country of Origin
China
Dimensions
Overall Width
14 in
Overall Length
36 in
Overall Height
69 in
Details
Load Capacity
1,200 lb
Number of Shelves
5
Color
Stainless
Material
Stainless Steel
Item
Cart Stem Caster
Description
Mobile Cart, 36''W x 14''D x 69''H, 1200 lbs. load capacity, includes: 5 shelves, 4 posts, 4 donut bumpers and 4 5'' polyurethane swivel casters 2 with brakes, 304 stainless steel, NSF
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.