Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

54in POST WALL MOUNT CANTILEVER KIT 12X72 GRAY EPOXY

  • Mfr # WC54-CB1272GY

  • Zoro # G716533530


product price: $460.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.

Key Features

Height
72 in
Width
12 in
Material
Carbon Steel
Number of Shelves
3
Depth
54 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WC54-CB1272GY
Zoro #
G716533530
UPC #
651588178584
Country of Origin
China

Dimensions

Height
72 in
Width
12 in
Depth
54 in

Details

Item
Shelving Unit Post Wall Mount
Material
Carbon Steel
Color
Epoxy Coated, Gray
Number of Shelves
3

Description

Cantilever Double Shelf Post Wall Mount, 3 72''W x 12''D shelves, 2 54'' posts, 6 12'' cantilever arms, and 4 mounting brackets, gray epoxy antimicrobial finish, NSF

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.