
54in POST WALL MOUNT CANTILEVER KIT 21X30 GREEN EPOXY
Mfr # WC54-CB2130P
Zoro # G716533363
product price: $401.99
/eaKey Features
Depth
54 in
Number of Shelves
3
Width
21 in
Height
30 in
Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WC54-CB2130P
Zoro #
G716533363
UPC #
651588177426
Country of Origin
China
Dimensions
Depth
54 in
Width
21 in
Height
30 in
Details
Number of Shelves
3
Item
Shelving Unit Post Wall Mount
Material
Carbon Steel
Color
Epoxy Coated, Green
Description
Cantilever Double Shelf Post Wall Mount, 3 30''W x 21''D shelves, 2 54'' posts, 6 21'' cantilever arms, and 4 mounting brackets, green epoxy antimicrobial finish, NSF
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.