Zoro Homepage

54in POST WALL MOUNT CANTILEVER KIT 21X48 GREEN EPOXY

  • Mfr # WC54-CB2148P

  • Zoro # G016533711


product price: $681.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Material
Carbon Steel
Height
48 in
Number of Shelves
3
Depth
54 in
Width
21 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WC54-CB2148P
Zoro #
G016533711
UPC #
651588177488
Country of Origin
China

Dimensions

Height
48 in
Depth
54 in
Width
21 in

Details

Material
Carbon Steel
Color
Epoxy Coated, Green
Item
Shelving Unit Post Wall Mount
Number of Shelves
3

Description

Cantilever Double Shelf Post Wall Mount, 3 48''W x 21''D shelves, 2 54'' posts, 6 21'' cantilever arms, and 4 mounting brackets, green epoxy antimicrobial finish, NSF

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.