Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

54in POST WALL MOUNT CANTILEVER KIT 24x30 GRAY EPOXY

  • Mfr # WC54-CB2430GY

  • Zoro # G516533495


product price: $501.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Depth
54 in
Material
Carbon Steel
Number of Shelves
3
Height
30 in
Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WC54-CB2430GY
Zoro #
G516533495
UPC #
651588154946
Country of Origin
China

Dimensions

Depth
54 in
Height
30 in
Width
24 in

Details

Material
Carbon Steel
Color
Epoxy Coated, Gray
Number of Shelves
3
Item
Shelving Unit Post Wall Mount

Description

Cantilever Double Shelf Post Wall Mount, 3 30''W x 24''D shelves, 2 54'' posts, 6 24'' cantilever arms, and 4 mounting brackets, gray epoxy antimicrobial finish, NSF

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.