Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6 SHELF UNIT W/10 BINS CLEAR

  • Mfr # QSBU-270CL

  • Zoro # G516532603


product price: $784.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Number of Bins
10
Bin Color
Clear
Overall Depth
18 in
Overall Height
75 in
Load Capacity
400 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QSBU-270CL
Zoro #
G516532603
UPC #
651588172377
Country of Origin
Multiple

Dimensions

Overall Depth
18 in
Overall Height
75 in
Overall Width
36 in

Details

Number of Bins
10
Bin Color
Clear
Load Capacity
400 lb
Color
Gray
Number of Shelves
6
Material
Carbon Steel
Item
Solid Shelving Unit

Description

Shelving Unit, 18''D x 36''L x 75''H, heavy duty, 400 lb. load capacity per shelf, includes: 6 shelves and 10 QUS270 clear bins, uprights and cross bars, smooth powder coat finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.