Zoro Homepage

60X34 CANTILEVER BIN HOLDERS W/CLEAR BINS

  • Mfr # CAN-34-60BH-230CL

  • Zoro # G616533500


product price: $609.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Number of Bins
30
Overall Width
10.875 in
Overall Height
34 in
Material
Carbon Steel
Color
Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CAN-34-60BH-230CL
Zoro #
G616533500
UPC #
651588174654
Country of Origin
Multiple

Dimensions

Overall Width
10.875 in
Overall Height
34 in
Overall Length
60 in

Details

Number of Bins
30
Item
Shelving Unit Post Wall Mount
Material
Carbon Steel
Color
Chrome

Description

Cantilever Bin Holder Post Wall Mount, 60''W x 10-7/8''D x 34''H, includes: 3 bin rails, 30 clear bins QUS230CL, 2 34'' posts, & 4 post wall brackets, chrome plated finish, NSF

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.