Zoro Homepage

7 SHELF CLOSED UNIT W/32 BLUE BINS

  • Mfr # CL1239-601701BL

  • Zoro # G316545599


product price: $765.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Color
Galvannized
Load Capacity
400 lb
Overall Width
36 in
Overall Depth
12 in
Overall Height
39 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CL1239-601701BL
Zoro #
G316545599
UPC #
651588150474
Country of Origin
Multiple

Dimensions

Overall Width
36 in
Overall Depth
12 in
Overall Height
39 in

Details

Color
Galvannized
Load Capacity
400 lb
Bin Color
Blue
Number of Bins
32
Material
Carbon Steel
Number of Shelves
7
Item
Enclosed Shelving Unit Solid

Description

Shelving Unit, closed, 12''D x 36''L x 39''H , heavy duty, 400 lb. load capacity per shelf, includes: 13 shelves, 36 11-7/8''L x 5-9/16''W x 4-5/8''H QED601 and 24 11-5/8''L x 8-3/8''W x 4-5/8''H QED701 blue bins, uprights and cross bars, smooth powder-coat finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.