Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

70in DOUBLE SIDED UNIT W/18 GRAY TILT BINS

  • Mfr # QFS270-72GY

  • Zoro # G716553484


product price: $1,318.99
/ea
Additional $140.00 delivery surcharge applies per item.
See details

Key Features

Number of Bins
18
Material
Carbon Steel
Load Capacity
600 lb
Overall Height
75 in
Overall Length
20.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QFS270-72GY
Zoro #
G716553484
UPC #
651588018439
Country of Origin
Multiple

Dimensions

Overall Height
75 in
Overall Length
20.25 in
Overall Width
23.625 in

Details

Number of Bins
18
Material
Carbon Steel
Load Capacity
600 lb
Color
Black
Item
Organizer System

Description

Tip Out Bin Floor Stand, double sided, 20-1/4''D x 23-5/8''W x 75''H, includes: 8 QTB303, 4 QTB304, 4 QTB305 and 2 QTB306 gray bins, 14 gauge steel, black coated finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products