Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

70in DOUBLE SIDED UNIT W/18 WHITE TILT BINS

  • Mfr # QFS270-72WT

  • Zoro # G316553495


product price: $1,608.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.

Key Features

Load Capacity
600 lb
Number of Bins
18
Color
Black
Overall Width
23.625 in
Overall Height
75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QFS270-72WT
Zoro #
G316553495
UPC #
651588018477
Country of Origin
Multiple

Dimensions

Overall Width
23.625 in
Overall Height
75 in
Overall Length
20.25 in

Details

Load Capacity
600 lb
Number of Bins
18
Color
Black
Material
Carbon Steel
Item
Organizer System

Description

Tip Out Bin Floor Stand, double sided, 20-1/4''D x 23-5/8''W x 75''H, includes: 8 QTB303, 4 QTB304, 4 QTB305 and 2 QTB306 white bins, 14 gauge steel, black coated finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.