
70in SINGLE SIDE UNIT W/9 IVORY TILT BINS
Mfr # QFS170-36IV
Zoro # G616553478
product price: $730.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
Key Features
Number of Bins
9
Overall Height
75 in
Overall Width
23.625 in
Load Capacity
300 lb
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QFS170-36IV
Zoro #
G616553478
UPC #
651588018033
Country of Origin
Multiple
Dimensions
Overall Height
75 in
Overall Width
23.625 in
Overall Length
8 in
Details
Number of Bins
9
Item
Organizer System
Load Capacity
300 lb
Color
Black
Material
Carbon Steel
Description
Tip Out Bin Floor Stand, single sided, 10''D x 23-5/8''W x 75''H, includes: 4 QTB303, 2 QTB304, 2 QTB305 and 1 QTB306 ivory bins, 14 gauge steel, black coated finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.