Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

75in - 5 SHELF OPEN UNIT

  • Mfr # 75-1842-5

  • Zoro # G516532634


product price: $361.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Overall Depth
75 in
Number of Shelves
5
Load Capacity
400 lb
Shelving Material
Carbon Steel
Overall Height
42 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
75-1842-5
Zoro #
G516532634
UPC #
651588128619
Country of Origin
China

Dimensions

Overall Depth
75 in
Overall Height
42 in
Overall Width
18 in

Details

Number of Shelves
5
Load Capacity
400 lb
Shelving Material
Carbon Steel
Color
Gray
Item
Solid Shelving Unit

Description

IRONMAN, 22 gauge steel shelving, open, 18''W x 42''L x 75''H, 400 lb. load capacity per shelf, includes: 5 shelves, uprights and crossbars

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.