Zoro Homepage

78"H - Single Curtain, 2 Shelf Wire Shelving Unit

  • Mfr # WRC74-1236GY-2PC

  • Zoro # G6435467


product price: $204.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Number of Shelves
2
Overall Height
78 in
Overall Width
12 in
Color
Epoxy Coated, Gray
Material
Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WRC74-1236GY-2PC
Zoro #
G6435467
UPC #
651588157428
Country of Origin
China

Dimensions

Overall Height
78 in
Overall Width
12 in

Details

Number of Shelves
2
Color
Epoxy Coated, Gray
Material
Carbon Steel
Item
Privacy Partition

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.