Zoro Homepage

79inH QTB CABINET WITH 61 CLEAR CUPS

  • Mfr # QSC-QTB79-61

  • Zoro # G016533919


product price: $2,721.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.

Key Features

Color
Gray
Bin Color
Gray
Number of Bins
12
Overall Depth
79.5 in
Overall Width
26.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QSC-QTB79-61
Zoro #
G016533919
UPC #
651588123027
Country of Origin
India

Dimensions

Overall Depth
79.5 in
Overall Width
26.25 in
Overall Height
10 in

Details

Color
Gray
Item
Cabinet Enclosed
Bin Color
Gray
Number of Bins
12
Material
Carbon Steel

Description

Tip Out Bin Cabinet, 26-1/4''W x 10''D x 79-1/2''H, flush door model, includes: 3 QTB304, 5 QTB305 and 4 QTB306 gray tip out bins, gray finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.