Zoro Homepage

Accessory, Plastic, Black, 7 in H

  • Mfr # DUS240/250

  • Zoro # G408595853


product price: $51.09
/pk 6, $8.52/ea

Key Features

Color
Black
Material
Plastic
Overall Height
7 in
Depth
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DUS240/250
Zoro #
G408595853
UPC #
651588010617
Country of Origin
United States

Dimensions

Overall Height
7 in
Depth
14 in

Details

Color
Black
Material
Plastic
Item
Accessory

Description

Organizes parts, maximizes space and snaps into place in slot molded into stacking bins.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.